Sabre Group Seating Chair, Black Seat, Black Back, 31" W 32" L 33" H

  • Mfr # 96484BK

  • Zoro # G2258649


product price:  $557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Seat Color
Black
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Overall Height
33"
Overall Width
31"
Overall Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96484BK
Zoro #
G2258649
UPC #
819085010121
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
32"
Seat Height
17"
Seat Depth
32 in
Width
31"
Height
31-1/2"
Back Width
31"
Seat Width
31"
Back Height
16"

Details

Item
Group Seating Chair
Seat Color
Black
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Back Color
Black
Back Material
High Impact "No Break" UV Stabilized Polyethylene
Frame Material
Polyethylene
Assembled/Unassembled
Assembled
Color
Black
Series
Sabre
Features
Sectional Lounge Chair System, Rotationally Molded, One-Piece, No Steel or Wood Components
Standards
ISO 22196
Weight Capacity
1,000 lb
Surface Material
Polyethylene
Assembly
Assembled
Leg Color
Black
Office Chair Style
Reception Chair
Material
Polyethylene
Style
Reception Chair
Includes Restraint Bar
No Restraint Bar
Includes Arms
No Arms
Ganging
Gangable
Number of Seats
1
Leg Material
Polyethylene
Flammability Standards
CAL 133
Product Type
Reception Chair
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Model Name
Sabre Chair
Accepts Ballast
Ballast Not Accepted

Description

Reception Chair, Width 30 1/2 in, Series Sabre, Color Black, Leg Color Black, Frame Material Polyethylene, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.