Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 100-DST

  • Zoro # G2260447


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-DST
Zoro #
G2260447
UPC #
034449621618
Country of Origin
United States

Dimensions

Spout Length
8-11/16"
Height
8.38
Manufacturers Warranty Length
Lifetime Limited Warranty Faucet and Finish, 5 yr. in Commercial Application
Connection Size
3/8" Compression
Width
10.5
Overall Height
8 3/8 in
Max. Installation Surface Thickness
2.5"
Spout Height
8.38"
Overall Width
8 2/5 in
Length
1.5
Overall Width (In.)
10.5
Depth (In.)
1.5
Overall Height (In.)
8.38
For Surface Thickness - Maximum
1 3/4 in
Spout Height - Maximum
8 3/8 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Valve Type
Ceramic Disc
Replacement Cartridge
RP50587
Mounting Type - Faucet
Deck
Green Certification or Other Recognition
WaterSense Certified
Connection
3/8" Compression
Faucet Spout
Swing
Faucet Handle Type
Lever
Flow Outlet Type
Aerated
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Mounting
Deck
Body Material
Brass
Faucet Spout Shape
Low Arc
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Handle Material
Metal
Residential / Commercial
Commercial
Type
Faucet
Power Source
Manual
Series
Classic
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Spout Reach
8 11/16 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
RP50587
Faucet Handle Material
Metal
Ligature Resistant
No
CEC Compliant
CEC Compliant
Flow Rate (GPM)
1.8
Material of Construction
Brass
Application
Commercial
Weight
3.31 lb
Mfr. Series
DiamondValve
GPM
1.8
Function
Kitchen
Handle
Single Handle Lever
Outlet Type
Aerator
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Warranty
5 yr Limited (Commercial), Lifetime Limited
Pressure - Maximum
60 psi
Product Type
Faucet
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1.8 gpm
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
RP50587
For Location
Kitchen
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.