This item is Discontinued.

Vidmar Modular Drawer Cabinet, 59 In. H, 30 In. W MT3189ALBK

Modular Drawer Cabinet, 59 In. H, 30 In. W (Discontinued)

  • Mfr # MT3189ALBK
  • Zoro # G2263725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT3189ALBK
Zoro #
G2263725
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Usable Drawer Height
(1) 5-3/8", (6) 7"
Overall Depth
27-3/4"
Overall Width
30"
Overall Height
59"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
7
Drawer Capacity
400 lb.
No. of Compartments Per Drawer
(7) 1
Number of Compartments per Cabinet
7
Material - Cabinets
Steel
Handle Type
Aluminum
Material
Steel
Finish
Powder Coated
Number of Drawers per Cabinet
7
Work Surface Material
Steel
Handle Material
Aluminum

Description

Modular Drawer Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.