This item is Discontinued.

Multifan Fan, Exhaust, 20 In 4E50-240V

Fan, Exhaust, 20 In (Discontinued)

  • Mfr # 4E50-240V
  • Zoro # G2264132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E50-240V
Zoro #
G2264132
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
25-1/2
Dimension E (In.)
3-5/16
Dimension B (In.)
25-1/2
Dimension D (In.)
7-9/16
Height (In.)
25-1/2
Max. Depth (In.)
10-15/16
Dimension C (In.)
21-1/4
Dimension A (In.)
23-5/8

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
4638
Motor RPM
1668
Wire Guard Finish
Black Powder Coated
CFM @ 0.050-In. SP
4414
Max. Ambient Temp. (F)
140
Bearing Type
Sealed Ball
Motor Enclosure
Totally Enclosed Air-Over
Hz
60
CFM @ 0.125-In. SP
4289
Motor Type
Permanent Split Capacitor
Phase
1
Propeller Material
Polypropylene
Full Load Amps
2.00
Item
Exhaust Fan
Full Load Watts
430
Intake Guard Material
Steel
Sq. Opening Required (In.)
21-3/8
Speed Controller
3C954
Thermal Protection
Automatic
Frame Material
Fiberglass
Motor Insulation
Class F

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 4638, CFM @ 0.050-In. SP 4414, CFM @ 0.125-In. SP 4289, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 2.00, Full Load Watts 430, Bearing Type Sealed Ball, Motor RPM 1668, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 25-1/2, Width (In.) 25-1/2, Max. Depth (In.) 10-15/16, Sq. Opening Required (In.) 21-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.