Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK

  • Mfr # N01200.025.0075

  • Zoro # G2264421


product price:  $11.45
/pk 100, $0.11/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.025.0075
Zoro #
G2264421
UPC #
190735962084
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.025.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with zinc plating, which may contribute to durability and corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, this is the potential depth at which it could be inserted into material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: The grade 5 material has certain strength, hardness, and resistance properties that may be suitable for various applications.
  • Rockwell Hardness: A measure HRC19 indicating high hardness level affecting durability and performance in different settings.
  • Tensile Strength: With a tensile strength rated at 120,000 psi under laboratory conditions; actual performance in specific settings may vary
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 1/4"-20 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC (Coarse) thread type affects fitting into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products