Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K64392
Zoro #
G2264762
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Length
3 in
Height
1 in
Length (Straight Wireway)
3 in
Details
Item
Keyboard/Mouse Set
Laser/Optical
Laser
Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Compatible With
PC/Mac(R)
Features
Laser Pointer, Trackball
Includes
(6) AA Batteries, Driver Disk
Number of Buttons
2
Description
Keyboard/Mouse Set, Wireless, Laser, Compatible With PC/MAC(R), USB Connector Type, Black, Number of Buttons 2, Height 1 in, Length 3 in, Width 10 in, Features Laser Pointer, Trackball, Includes (6) AA Batteries, Driver Disk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.