Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GTD3

  • Zoro # G2265137


product price:  $1,772.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GTD3
Zoro #
G2265137
UPC #
190735219003
Country of Origin
China

Dimensions

Housing Length
14 1/4 in
Housing Depth
4 5/8 in
Housing Width
6 in
Chain Length
20 ft
Controller Cord Length
20 ft
Body Depth
4 5/8 in
Body Length
14 1/4 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 in
Maximum Lifting Length
20 ft
Body Width
6 in
Lifting Hook Opening Width
16 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
Load Capacity
500 lb
Min. Between Hooks
16 in
Motor HP
0.16 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Number of Speeds
1
Thermal Protection
Included
Item
Electric Chain Hoist
Classification
H2
Brake
Load
Lubrication
Grease
Amps @ Low Volts
3 A
Control
Push Button Pendant
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
16 ft
Hz
60
Reeving
2
Finish
Powder Coated
Trolley Speed
10
Material
Cast Aluminum Housing
Controls
Push Button Pendant
Maximum Lifting Capacity
500 lb
Brake Type
Load
Pendant IP Rating
IP54
Maximum Pulling Capacity
500 lb
Body Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Headroom
16 in
For Outdoor Use
No
Overload Protection Included
Yes
Current at Min. Voltage
3 A
Fixed Lift Speed
7 fpm
Number of Load Chains
2
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Lifting Hook Material
Steel
Duty Classification
H2
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Number of Reeves
2
Current at Max. Voltage
3 A
Body Material
Steel
Includes Brake
Brake Included
Starts and Stops per Hour
75
Chain Finish
Powder Coated
Motor Horsepower
1/8 hp
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, Headroom 16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.