Low-Profile Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-304836-2-ALU-95

  • Zoro # G2266236


product price:  $339.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LDO-304836-2-ALU-95
Zoro #
G2266236
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Shelf Length
48 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Handle Height
36 in
Top Shelf Height
24 in
Caster Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 39 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Electrical Included
No
Caster Material
Polyurethane
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Finish
Powder Coated
Capacity per Shelf
600 lb
Utility Cart Item
Low Deck Service Truck
Distance Between Shelves
13-1/4 in
Assembled/Unassembled
Assembled
Number of Drawers
0
Type
Lipped Shelves
Number of Compartments
0
Distance Between Top and Middle Shelf
13-1/4"
Construction
Welded Steel
Method of Construction
Welded
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.