Zoro Homepage
This item is Discontinued.
Durakool Mercury Contactor, 2P, 60A Res, 120VAC 2060APS120AC

Mercury Contactor, 2P, 60A Res, 120VAC (Discontinued)

  • Mfr # 2060APS120AC
  • Zoro # G2267641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060APS120AC
Zoro #
G2267641
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.62 in
Height
5.12 in
Width
4.00 in

Details

Item
Mercury Displacement Contactor
Contact Form
DPST
Number of Poles
2
Contact Amp Rating (Resistive)
60A
Coil Volts
120V AC
HP @ 1 Phase - 120V
3
HP @ 3 Phase - 240V
10
Standards
UL/CSA
HP @ 3 Phase - 480V
15
Coil VA Rating
133mA
Mounting Position
Vertical
HP @ 1 Phase - 240V
5
Contact Material
Liquid Mercury

Description

Mercury Displacement Contactor, Contact Form DPST, Contact Material Liquid Mercury, Number of Poles 2, Standards UL/CSA

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, ME, NH, NY, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.