Thermostat, Commercial

  • Mfr # TB155-046

  • Zoro # G2267991


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Fan Coil Thermostat Type
Electric Line Voltage, Electric Low Voltage
Thermostat Switch Type
SPDT
Switch Action
Open/Close on Rise
Number of Switches
1
Thermostat Control Range
50 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB155-046
Zoro #
G2267991
UPC #
879978000462
Country of Origin
China

Dimensions

Width (In.)
2 7/8 in
Depth (In.)
1 1/16 in
Height (In.)
4 1/2 in
Overall Width
2 7/8 in
Digit Size
Standard
Overall Height
4 1/2 in
Overall Depth
1 1/16 in

Details

Item
Fan Coil Thermostat
Fan Coil Thermostat Type
Electric Line Voltage, Electric Low Voltage
Thermostat Switch Type
SPDT
Switch Action
Open/Close on Rise
Number of Switches
1
Thermostat Control Range
50 Degrees to 90 Degrees F
Differential (Deg. F)
3
Application
Heat and Cool
Locked Rotor Amps @ 240V
17.4 A
System Switching
On-Off
Temp. Settings per Day
1
Number of Stages
1
Sensor Type
Bi-Metal
Agency Compliance
UL,cUL
Thermostat Item
Fan Coil Thermostat
Special Information
Pressure may build up over time, open with care. Discard expired material.
Display
Analog
Rated For Pilot Duty
Yes 125 VA
Thermostat Heating/Cooling
Heating/Cooling
Thermostat Number of Pipes
1
Mounting Position
Installs on a standard 2 in x 4 in box
Voltage
24 to 277V AC
Input Voltage
24 to 277
Color
White
Fan Switching
Hi-Med-Low
Thermostat Number of Speeds
3
Locked Rotor Amps @ 120V
34.8 A
Enclosure Type
Plastic
Switch Type
SPDT
Temperature settings per day
1
Contact Rating
24 to 277V AC
Locked Rotor Amps @ 277V
14.4 A
Backlit Screen
No
Fan Settings
Hi-Med-Low-Auto
Compatible System Type
Fan Coil Unit
Programming Capability
Not Programmable
Number of Zones
4
Dehumidification Control
No
Changeover Type
Automatic
Housing Type
Plastic
Shape
Rectangle
Mounting Direction
Horizontal, Vertical
Temperature Readout
No
Temperature Scale
Fahrenheit
Key Pad Lockout
No
Full Load Amps @ 277V AC
2.4 A
Temperature Control Range
50 Degrees to 90 Degrees F
Humidification Control
No
Differential Type
Fixed
Stages
1H/1C
Operating Temperature Range
50 Degrees to 90 Degrees F
Dual Transformer Compatible
No
System Settings
On-Off
Maximum Control Temperature
90 Degrees F
Application/Stages
Heat and Cool, 1H/1C
Number of Pipes
1
Thermostat Type
Fan Coil Thermostat
Switch Type/Action
SPDT, Open/Close on Rise
Housing Color
White
System/Fan Settings
On-Off, Hi-Med-Low-Auto
Full Load Amps @ 120V AC
5.8 A
Full Load Amps @ 240V AC
2.9 A
Frequency
50 Hz, 60 Hz
Temperature Differential
3 Degrees F
Housing Material
Plastic
Terminal Designations
Wire Leads
Includes Positive Off
Yes
Mounting Direction/Shape
Horizontal, Vertical
Maximum Operating Temperature
90 Degrees F
Pilot Duty Rating
125VA
Standards
cUL, UL
Minimum Control Temperature
50 Degrees F
Control Type
Slide Switch
Display Type
Analog
Type
Electric Low or Line Voltage

Description

Fan Coil Thermostat, Electric Line Voltage, Electric Low Voltage, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) 3, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching On-Off, Sensor Type Bi-Metal, 4 1/2 in, Sensing Bulb Dia. (In.) -, 2 7/8 in, Sensing Bulb Length (In.) -, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.