Shop SIEMENS
See all product information
Create Account
N/O, S.S. 4Cv Eq Valve 1/2"2Way, 24VAC, 2-Way NO, 23 Degrees to 122 Degrees F, 1/2" Female Inlet Size
- Mfr # 599-02058
- Zoro # G7514147
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Inlet Size
1/2" Female
Outlet Size
1/2" Female
Valve Type
2-Way NO
For Use With
MT Series Valve Bodies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-02058
- Zoro #
- G7514147
- UPC #
- -
- Country of Origin
- United States
- Coil Volts
- 24V AC
- Valve Type
- 2-Way NO
- For Use With
- MT Series Valve Bodies
- Ambient Temp. Range
- 23 Degrees to 122 Degrees F
- Item
- N/O,S.S. 4Cv Eq Valve 1/2"2Way
- NEMA Rating
- NEMA 1
- Max. Inlet Pressure
- 50 psig
- Standards
- ANSI Class 250
Dimensions
- Inlet Size
- 1/2" Female
- Outlet Size
- 1/2" Female
Description
N/O,S.S. 4Cv Eq Valve 1/2 In.2Way
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.