This item is Discontinued.

Eaton Bussmann Fuse Block, Class H, K & R, 100A, 600V H60100-2CR

Fuse Block, Class H, K & R, 100A, 600V (Discontinued)

  • Mfr # H60100-2CR
  • Zoro # G2268043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H60100-2CR
Zoro #
G2268043
UPC #
051712147439
Country of Origin
Mexico

Dimensions

Length
9.5 in
Width
4.03 in

Details

Item
Fuse Block
Number of Poles
2
Mounting Style
Bolt Down
Connector Type
Box
Standards
UL, CSA
Fuse Holder Code
R
Fuse Block Design
Open

Description

Fuse Block, Number of Poles 2, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 4.03 in, Length 9.5 in, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.