Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 ga GA, 9 1/2 in W, 3-1/2" L

  • Mfr # 8040401823

  • Zoro # G2268099


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
9 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040401823
Zoro #
G2268099
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
9 1/2 in
Height
9 1/2 in
Inlet Diameter
7 in
Length
3-1/2"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
3 1/2 in
Duct Size
7"
Overall Length
3 1/2 in
Overall Height
7 in
Overall Width
7 in
For Nominal Duct Diameter
7 in
Flange Inner Diameter
7 1/8 in
Material Thickness
22 ga
For Duct Width
7 in
Bolt Circle Diameter
8 1/2 in
Inside Diameter
3/8 in
Overall Diameter
7 in
Flange Outer Diameter
9 5/8 in
For Duct Height
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Angle Flange Adapter
Material
Steel
Finish
Galvanized
Adapter Type
Angle Flange Adapter
Weight
3.1 lb
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Shape
Straight
Minimum Pressure Rating
2 in wc
Product Type
Angle Flange Adapter
End Type
Quick-Fit
Number of Holes on Flange
6
Connection Type
Clamp Together

Description

Angle Flange Adapter, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.1 lb, For Duct Height 7 in, Flange Inner Diameter 7 1/8 in, For Duct Width 7 in, Flange Outer Diameter 9 5/8 in, Inside Diameter 3/8 in, Number of Holes on Flange 6, Overall Width 7 in, Bolt Circle Diameter 8 1/2 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.