Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H

  • Mfr # 8040206774

  • Zoro # G2268220


product price:  $64.69
/ea

Key Features

Duct Fitting Duct Size
5"
Width
5 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040206774
Zoro #
G2268220
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
5 in
Height
5 in
Length
59-1/4"
Duct Fitting Diameter
5 in
Duct Fitting Length
59 1/4 in
Overall Length
59 1/4 in
For Nominal Duct Diameter
5 in
Inside Diameter
5 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Rigid Duct
Damper Shape
Round
Duct Fitting Item
Quick Fit Duct
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Silver
Weight
6.7 lb
Connection Type
Clamp Together
Product Type
Rigid Duct
Maximum Pressure Rating
42 in wc
Compatible Clamp Style
Quick-Fit
Shape
Straight
Maximum Temperature Rating
390 Degrees F
End Type
Quick-Fit

Description

Rigid Duct, For Nominal Duct Diameter 5 in, Inside Diameter 5 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 6.7 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.