Spill Pallet, 66 gal Spill Capacity, 4 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1645BNDC

  • Zoro # G2268351


product price:  $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
4
Width
51 1/2 in
Spill Capacity
66 gal
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1645BNDC
Zoro #
G2268351
UPC #
190735094631
Country of Origin
United States

Dimensions

Width
51 1/2 in
Length
51 1/2 in
Height
8 in
Dimensions
51 1/2 in L x 51 1/2 in W x 8 in H

Details

Item
Spill Pallet
Color
Black
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
8,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
66 gal
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
Manufacturer Warranty
1 yr
Modular Type
Nonmodular
Forklift Pockets
2-Way
Includes Overflow Bladder
No
Supports EPA Compliance
40 CFR 264.175
Pallet Material
Polyethylene
Grate Color
Black
Includes Drain
No
Low Profile
No
Pallet Color
Black
Sump Connection Capability
No
For Use With Standard Fork
Yes
Composition
Polyethylene
Product Type
Spill Pallet
Indoor/Outdoor Use
Indoor
Supports SPCC Compliance
Yes
For Number of IBC
0
Recycled Content (%)
No Recycled Content
"Spill Capacity
66 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 51 1/2 in, Width 51 1/2 in, Height 8 in, Drain Included No, No, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.