Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 60 gal Spill Capacity, 4 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1647BDC

  • Zoro # G2268421


product price: $450.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
103 1/2 in
Number of Drums
4
Spill Capacity
60 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1647BDC
Zoro #
G2268421
UPC #
190735094563
Country of Origin
United States

Dimensions

Width
103 1/2 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 103 1/2 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black
Number of Drums
4
Spill Capacity
60 gal
For Number of 55 gal. Drums
4
Load Capacity
10,000 lb
Material
Polyethylene
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
60 gal
Spill Containment Load Capacity
10,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Opening Type
No Doors
Product Type
Spill Deck
Grate Color
Black
For Use With Standard Fork
Yes
Pallet Color
Black
Modular Type
Modular
For Number of IBC
0
Sump Connection Capability
No
Includes Overflow Bladder
No
Low Profile
Yes
Indoor/Outdoor Use
Indoor
Supports EPA Compliance
40 CFR 264.175
Composition
Polyethylene
Manufacturer Warranty
1 yr
For Use With Ramp Connection Mfr. Model Number
1689BC
Recycled Content (%)
No Recycled Content
Pallet Material
Polyethylene
Includes Drain
Yes
Forklift Pockets
4-Way
Supports SPCC Compliance
Yes
"Spill Capacity
60 gal

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 60 gal, Spill Containment Load Capacity 10,000 lb, Length 26 1/4 in, Width 103 1/2 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.