Control Transformer, 150 VA, 55 Degrees C, 115 V AC, 208 V AC, 230 V AC, 460 V AC (Discontinued)
- Mfr # AE070150
- Zoro # G2269337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AE070150
Zoro #
G2269337
UPC #
047503696798
Country of Origin
China
Dimensions
Height
3.41 in
Width
3.75 in
Depth
3.88 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
208 V AC, 230 V AC, 460 V AC
Output Voltage - Transformer
115 V AC
VA Rating - Transformer
150 VA
Phase - Electrical
1
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Hz
50/60
Input Voltage
208/230/460VAC
Transformer Type
Wire-Wound
Item - Transformer
Control Transformer
VA Rating
150VA
Enclosure Style - Transformer
Open
Phase
1
Output Voltage
115VAC
Standards
UL & cUL
Description
Control Transformer, Input Voltage - Transformer 208 V AC, 230 V AC, 460 V AC, Output Voltage - Transformer 115 V AC, VA Rating - Transformer 150 VA, Enclosure Style - Transformer Open, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.