Top Flange, Enclosed Power Relay, Square, 30 A, 4 Pins, Quick Connect

  • Mfr # G7L-1A-TUBJ-CB-DC12

  • Zoro # G2269617

CAD Available

product price:  $14.15
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G7L-1A-TUBJ-CB-DC12
Zoro #
G2269617
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.85 in
Dimensions
1.99"H, 1.40"W, 1.32"D
Body Depth
1.32 in
Mounting Hole Diameter
0.18 in
Body Width
1.4 in
Flat Pin Width
0.25 in
Body Height
2.7 in
Overall Depth
1.85 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 240V
Hz
50/60
Contact Amp Rating (Resistive)
30A @ 220VAC
Power Consumption - Relay
1.9 W
Number of Poles
1
Contact Amp Rating (Inductive)
25A @ 220VAC
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
Coil Rating
2.5VA, 1.9W
Contact Material
Silver Tin Indium
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Horsepower @ 240V AC
3 hp
Input Voltage
12V DC
Maximum Switching Voltage
250V AC
Coil Resistance
75 ohm
Mechanical Operating Durability
1,000,000
Electrical Operating Durability
100,000
Status Indicator
No Indicator
Response Time
30 msec
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Minimum Switching Current
100 mA
Horsepower @ 120V AC
1 1/2 hp
Motor Rated
Yes
Frequency
50/60 Hz
Power Consumption
1.9 W
Push-To-Test Method
Test Button
Insulation Resistance
1,000 megaohm
Operating Current
30 A
Resistance Properties
Flame-Resistant
Series
G7L Series
Sealing
Semi-Sealed
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.7 in, Body Width 1.4 in, Coil Resistance 75 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.