Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 gal Down Press Mop Bucket and Wringer, Black, Plastic

  • Mfr # FGQ93000BLUE

  • Zoro # G2269696


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Black
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Overall Length
14 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ93000BLUE
Zoro #
G2269696
UPC #
086876176858
Country of Origin
United States

Dimensions

Overall Length
14 7/10 in
Overall Width
26 1/5 in
Bucket/Pail Length
14 3/4 in
Overall Height
16 1/5 in
Caster Size
3 in
Bucket Length
15 in
Bucket Width
26 in

Details

Wringer Color
Black
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Item
Mop Bucket and Wringer
Mechanism
Hand Operated
Capacity
7 gal
Bottom Drain
Yes
For Use With
18 in Microfiber Mop
Color
Blue
Bucket/Pail Material
Polypropylene
Includes
Snap on Air Tight Lid
Handle Material
Plastic
Shape
Rectangular
Features
Anti-Spill, Antimicrobial, Bottom Drain, Hand Operated
Anti-Spill
Yes
Mop Capacity
7 gal
Product Type
Mop Bucket and Wringer Combination
Antimicrobial
Yes
Bucket Material
Plastic
Includes Casters
Yes
Bucket Color
Blue
Includes Bottom Drain
Yes
Wringer Handle Material
Plastic
Includes Bucket Handle
Yes
Bucket Handle Material
Plastic
Bucket Style
Rectangular

Description

Mop Bucket and Wringer, Wringer Type Down Press, Capacity 7 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain Yes, Bucket Color Blue, Includes Casters Yes, Wringer Material Plastic, Antimicrobial Yes, Bucket Handle Material Plastic, Bucket Length 15 in, Bucket Width 26 in, Caster Size 3 in, Caster Type Nonmarking, For Use With 18 in Microfiber Mop, Includes Snap On Lid and Down Press Wringer, Includes Bucket Handle Yes, Overall Height 16 in, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.