Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Brass Body, 80 PK

  • Mfr # 41B0616

  • Zoro # G2271586


product price:  $23.59
/pk 80, $0.29/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41B0616
Zoro #
G2271586
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
1 in
Head Height
0.062 in
Head Dia.
0.374 in
Overall Length
1 1/16 in
Body Length
1 in
Head Diameter
3/8 in
Shank Diameter
0.1875 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA*
Product Type
Solid Rivet
Material Grade/Class
Ungraded
Material
Brass
Finish
Plain
Head Type
Flat

Description

Solid Rivet,1 in L,Flat,PK80, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 1 1/16 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 1 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.