Piano Hinge, Steel, Full Surface Mounting, 1 1/2 in Leaf W x 48 in Leaf H, Steel

  • Mfr # 2ZEH9

  • Zoro # G2272566


product price:  $15.19
/ea

Key Features

Door Leaf Height
48 in
Door Leaf Thickness
0.075 in
Door Leaf Width
1 1/2 in
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZEH9
Zoro #
G2272566
UPC #
190735039243
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.075 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
1 in
Pin Dia.
1/4 in
Length
4 ft
Overall Width
3 in
Width
3"
Hinge Length
4 ft
Pin Diameter
1/4 in

Details

Item
Piano Hinge
Ligature Resistant
No
Holes per Leaf
0
Finish
Steel
Material
Steel
Mounting
Full Surface
Holes
Without
Range of Motion
270 Degrees
Pin Type
Nonremovable
Hardware
Not included
Pin Material
Steel
Orientation
Non Handed
Features
Can Be Cut to Size With A Hacksaw
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Mounting Style
Full Surface
ANSI/BHMA Finish
Unfinished
Number of Holes per Leaf
0
Range of Motion - Maximum
270 Degrees
Resistance Properties
Corrosion-Resistant
Includes Hardware
Hardware Not Included
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.