Clover
Silicon Carbide Grease, 2A, 400 Grit
Mfr # 233118
Zoro # G2273148
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade 2A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, A, 280 Grit 232872
- CLOVER Silicon Carbide Gel Water, C, 220 Grit 232932
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit 233268
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit 233256
- CLOVER Silicon Carbide Gel Water, F, 100 Grit 233006
- CLOVER Silicon Carbide Grease, 4A, 600 Grit 233169
- MIRKA Polish Compound VF5, Medium Fine, 1L FC5-1L
- MEGUIARS GLAZE ULTRA FINISHING DURABLE 16oz MGM-30516
- CS UNITEC Pre-Polishing Compound, White 40013
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit 233179
- CLOVER Silicon Carbide Grease, G, 80 Grit 233017
- Clover Buffing & Polishing Compounds