Butterfly Valve, Wafer, 3 In, Cast Iron

  • Mfr # CW223E 3

  • Zoro # G2273257


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
3 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW223E 3
Zoro #
G2273257
UPC #
697988581517
Country of Origin
China

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
5/8-11
Lug Diameter
5/8"-11
Handle Length
11 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Temp. Range
-30 to 250 Degrees F
Number of Bolt Holes
2
Liner Material
EPDM
Disc Material
Aluminum Bronze Alloy
Standards
ABS
Seal Material
EPDM
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
250 Degrees F
Connection Type
Wafer
Stem Material
416 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Operating Temperature - Minimum
-30 Degrees F
Coefficient of Volume (Cv)
457
Number of Stop Positions
10
Number of Flange Bolt Holes
4
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Water
Valve Series
CW

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.