1/2" Drive Universal Impact Socket Set, Metric, 7 pcs, Black Oxide

  • Mfr # J72143M

  • Zoro # G2274097


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
7
SAE or Metric
Metric
Measurement Type
Metric
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J72143M
Zoro #
G2274097
UPC #
662679006167
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Standard
Socket Size Range
13 mm to 19 mm
Socket Size
13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 6-Point: 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Universal Impact Socket Set
Number of Pieces
7
SAE or Metric
Metric
Measurement Type
Metric
Finish
Black Oxide
Includes
(7) Impact Universal Socket 1/2" Drive 13mm, 14mm, 15mm, 16mm, 17mm, 18mm 19mm, (1) Socket Bar 11", (1) Socket Clip Drive 1/2"
Socket Type
6 pt Std.
Drive Type
Impact
Std. Socket Point Styles Included
6
Impact Rated
Yes
Connection Type
Hex
Features
Side locking hole
Sockets Included
13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Standards
ASME B107.110-2012
Material
Alloy Steel
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
6-Point
Locking
Yes
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
7
Tether Ready
No
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.