Enclosure AC, Wall Mount, 5157 BtuH

  • Mfr # 3305510

  • Zoro # G2274693


product price:  $4,209.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cooling Capacity
5157 BtuH
Amps
11.5/12.5
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3305510
Zoro #
G2274693
UPC #
639889000179
Country of Origin
Italy

Dimensions

Height
37 in
Width
16 in
Depth
10 in
Overall Height
37.4 in
Overall Depth
10.24 in
Overall Width
15.75 in

Details

Cooling Capacity
5157 BtuH
Amps
11.5/12.5
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Sheet Steel
Mounting
Wall Mount
Voltage
115
Standards
CSA, cUL, cUR, EAC, FTTA, UL, UR
Cooling Method
Refrigerant
Housing Color
Slate Gray
Refrigerant
R134a
Control Type
Comfort Controller
Includes
Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template
Item
Enclosure Air Conditioner
Wiring Method
Fully Wired
Product Type
Cooling Unit
Operation Mode
Cooling Only
Refrigerant Type
R134a
Cooling Setpoint - Maximum
131 Degrees F
Cooling Setpoint - Minimum
68 Degrees F
Frequency
50/60 Hz
Operating Temperature - Maximum
131 Degrees F
Power Consumption
1.6 kW
Operating Voltage
115 V
Current
11.5/12.5 A
Operating Temperature - Minimum
50 Degrees F
NEMA Enclosure Rating
12
Cooling Capacity - Maximum
6,005 BtuH

Description

Enclosure Air Conditioner, Cooling Capacity 5157 BtuH, Housing Material Sheet Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 10 in, Standards CSA, cUL, cUR, EAC, FTTA, UL, UR, Wiring Method Fully Wired, Amps 11.5/12.5, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Slate Gray, Includes Assembly Parts, Condenser with Hydrophobic RiNano Coating, Drilling Template

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.