This item is Discontinued.

Motorola Battery Pack, NiCd, 7.5V, For Motorola NTN8297AR

Battery Pack, NiCd, 7.5V, For Motorola (Discontinued)

  • Mfr # NTN8297AR
  • Zoro # G2275104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NTN8297AR
Zoro #
G2275104
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
7/8
Width (In.)
2-1/4

Details

Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Item
Battery Pack
Fits Brand
Motorola
Battery Type
Nickel Cadmium
For Use With
Motorola XTS3000, XTS3500, and XTS5000 Radios
Voltage
7.5
Recharge Time
3-1/2 hr. or Less
Battery Capacity
1500mAh

Description

Battery Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.