Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz FSE1056

Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (Discontinued)

  • Mfr # FSE1056
  • Zoro # G2275165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSE1056
Zoro #
G2275165
UPC #
786674021526
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 3/8 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
11 3/8 in
Stud Size
8-32 x 7/8, 8-32 x 9/16 in
Lead Length
27 in

Details

Phase
1
HP
1/2
RPM Range
1001-1100
No. of Speeds
2
Voltage
208-230
Frame
48Y
Item
Condenser Fan Motor
Ins. Class
B
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Sub Application
Condenser Fan
Motor Mounting Position
All Angle
Motor Service Factor
1.00
Duty
Continuous Air-Over
Stud Quantity
4
Motor Application
HVAC/R
Full Load Amps
2.5-2.8
Features
Energy Efficient, Auto Protector, Extended Through Bolts
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Nameplate RPM
1075
Capacitor Required
2MDV7
Hz
60
Max. Ambient Temp.
60 Degrees C
Voltage Compatibility
115/208-230, 208-230, 208-240
Mounting
Stud

Description

Condenser Fan Motor, Phase 1, 1/2 HP, No. of Speeds 2, Voltage 208-230, 48Y Frame, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1075, HVAC/R, Condenser Fan, 60, Full Load Amps 2.5-2.8, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Sleeve, Overall Length 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.