Flat Washer, Fits Bolt Size 1/2 in Steel, Zinc Finish, 50 PK

  • Mfr # U38205.050.0001

  • Zoro # G2275226

CAD Available

product price:  $5.49
/pk 50, $0.11/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38205.050.0001
Zoro #
G2275226
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
0.526-0.546
Outside Diameter Tolerance
1.055-1.092

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Thickness Tolerance
0.074-0.121 in
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Type
SAE Flat Washer
Manufacturer Location
Globally Sourced
Removable
Removable
Material Quality Standards
Not Rated
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
For Use With
Screws and Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Silver, Inside Diameter Tolerance 0.526-0.546, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.