Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
219012
Zoro #
G2275375
UPC #
-
Country of Origin
Unknown
Dimensions
Container Thickness Allowed (mm)
1.47-3.18 for Polypropylene, 2.54-3.18 for Polycarbonate
Electronic Control Module Width (In.)
55/64
Sensor Dia. (In.)
1-1/2
Container Thickness Allowed (In.)
3/64-1/8 for Polypropylene, 3/32-1/8 for Polycarbonate
Electronic Control Module Length (In.)
33-1/64
Sensor Height (In.)
5/8
Details
Agency Compliance
EN61000, UL508
Accuracy
+/-1.58mm (1/16")
Sensor Material
PC and ABS Blend and Valox 325
Repeatability
+/-0.99mm (0.039")
Electronic Control Module Material
Black Overmold
Item
Liquid Level Switch
Output
Dry Sink
Container Material Allowed
Polypropylene, Polycarbonate
Mounts
External Mount, Stick On
VA Rating
1.2
Max. Temp. (F)
158
Max. Wattage
1.2
Description
Liquid Level Switch, Container Thickness Allowed (In.) 3/64-1/8 for Polypropylene, 3/32-1/8 for Polycarbonate, Container Material Allowed Polypropylene, Polycarbonate, Output Dry Sink, Max. Temp. Electronics 149 F, Max. Temp. 158 F, Sensor Material PC & ABS Blend and Valox 325, Sensor Height 5/8 In., Sensor Dia. 1 1/2 In., Electronic Control Module Material Black Overmold, VA Rating 1.2, External Mount, Stick On, Max. Wattage 1.2, Agency Compliance EN61000, UL508
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.