Bite and Sting Pads, White, 10/Box

  • Mfr # FAE-7015

  • Zoro # G2276009


product price:  $5.79
/ea

Key Features

Size
10 ct
Width
2 in
Color
White
First Aid Kit Type
Kit
Height
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FAE-7015
Zoro #
G2276009
UPC #
092265060158
Country of Origin
Multiple

Dimensions

Size
10 ct
Width
2 in
Height
2 3/4 in
Depth
1 54/67 in
Package Length
1 54/67 in
Package Width
2 in
Package Height
2 3/4 in

Details

Item
Topical Anti-Itch
Color
White
First Aid Kit Type
Kit
Header
First Aid
Industry Type
Healthcare
Waterproof
No
Case Material
Corrugate
Portable
Yes
People Served
10
Glow-in-the-Dark
No
Number of Components
10
Unitized
Unitized
Format
Wipes
Product Type
Topical Anti-Itch
Number of Units Included
10
Unit Package Type
Packets
Exterior Package Type
Box
Concentration
Ethyl Alcohol 50%, Lidocaine HCl 2%
Active Ingredient
Lidocaine HCl, Ethyl Alcohol
Purpose
Insect Bites, Insect Stings, Minor Burns, Scrapes
Alcohol Content
Contains Alcohol

Description

Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Insect Bites, Insect Stings, Minor Burns, Scrapes, Format Wipes, Unit Package Type Packets, Size 10 ct, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 10, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.