Current
GE LIGHTING 15W, T7 Incandescent Light Bulb
Mfr # 15T7C
Zoro # G2276565
original price:
$2.79
5% off
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type Candelabra Screw (E12)
- Watts 15 W
- Lumens 108 lm
- Light Appearance 2700 to 2999K, Soft White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb 25R14SC/SP
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb 25G25/W
- CURRENT Ge 25W Clr Tube Bulb 45144
- CURRENT Ge40W Clr Hi Inten Bulb 35156
- CURRENT GE LIGHTING 200W, A21 Incandescent Light Bulb 200A/CL-1
- CURRENT GE LIGHTING 200W, A21 Incandescent Light Bulb 200A21/99/IF-130V
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb 25CAC/L
- CURRENT Ge2Pk25W Clr Globe Lamp 31106
- CURRENT BULB 7-1/2S CLEAR 46844
- ILC Replacement for Damar 25a19if Frost 34V replacement light bulb lamp, 2PK 25A19IF FROST 34V DAMAR
- ILC Replacement for Philips 75a/rh/tf replacement light bulb lamp 75A/RH/TF PHILIPS
- Current Incandescent Light Bulbs