Speedi-Boot
Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia10
Mfr # SBS-121210 SRA
Zoro # G2277694
original price:
$96.67
45% off
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square to Round Adapter
- Collar Dia. (In.) 10 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 12 x 12
- Special Information Meets LEED IAQ 3.1 Credit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia SC-10
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 SBS-6148 EB
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 7 SBS-4127 NB
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 SBS-4106 NB
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 SBS-6107 EB
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 SBS-4126 WS
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 SBS-4147 SB
- GREYSTONE HOME PROD Ceiling Damper Diffuser ABCDBRDO6
- AMERICAN METAL PRODUCTS 6" Brn Rnd Damper Ring 1800B6
- TRU AIRE Floor Register 4X10 Blk C164-OMB 04X10
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 Phased Out
- Speedi-Boot Air Vent Covers & Floor Registers