This item is Discontinued.

Barden Angular Contact Sealed Duplex BRG, 90mm 118HCRRDUL

Angular Contact Sealed Duplex BRG, 90mm (Discontinued)

  • Mfr # 118HCRRDUL
  • Zoro # G2277764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118HCRRDUL
Zoro #
G2277764
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
90mm
Outside Dia.
140mm
Width
48mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Sealed Duplex Spindle Bearings
Lubrication
Grease
Seal Material
Nitrile Rubber
Max. RPM
9500
ABEC Tolerance
7
Standard Preload (N)
440
Static Load Capacity (N)
72,000
Dynamic Load Capacity (N)
76,500
Temp. Range (F)
- 22 - 212

Description

Angular Contact Ball Bearing, Cage Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.