Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1250-RD_10X7

  • Mfr # U7-1250-RD_10X7

  • Zoro # G2279247


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Safety First Stay Alert Don't Get Hurt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1250-RD_10X7
Zoro #
G2279247
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Stay Alert Don't Get Hurt
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend/Background Color
Black/Green on White
Background Color
Green, White
OSHA Compliant
Yes
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Text Color
White
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
Safety First
Corrosion Resistant
No
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Legend
Stay Alert Don't Get Hurt
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.