Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Digital, 1000W, 18InCord, 2Recep, GY 631D

Timer, Digital, 1000W, 18InCord, 2Recep, GY (Discontinued)

  • Mfr # 631D
  • Zoro # G2279313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631D
Zoro #
G2279313
UPC #
786261160270
Country of Origin
China

Dimensions

Length
6"
Depth
3-1/8"
Width
1-5/8"
Length (Straight Wireway)
6 in
Cord Length
18 in

Details

Item
Plug-In Timer
Min. Time Setting
1 min.
Max. Time Setting
7 Days
Voltage
120VAC
Watts
1000
Receptacles
2
Max. On/Off Cycles
7
Color
Gray
Indoor / Outdoor
Outdoor
Type of Switch
Digital
Features
Photocell
HP @ 120V
1/2
Standards
cULus
Amps
15
Style
Plug In
Digital/Mechanical
Digital
Receptacle Type
(2) 5-15R
Display Type
Digital
Indoor/Outdoor Usage
Outdoor
Body Color
Gray
Number of Receptacles
2
NEMA Receptacle Configuration
5-15R
Time Setting - Maximum
7 day
Time Setting - Minimum
1 min

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 7 days, Max. On/Off Cycles 7, Voltage 120V AC, Watts 1000, Amps 15, HP @ 120V 1/2, Type of Switch Digital, Outdoor, Receptacles 2, Receptacle Type (2) 5-15R, Color Gray, Length 6 in, Width 1 5/8 in, Depth 3 1/8 in, Style Plug In, Features Photocell, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.