Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Only Door Alarm Will Sound, White

  • Mfr # U7-1086-RA_10X7

  • Zoro # G2279317


product price:  $9.79
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1086-RA_10X7
Zoro #
G2279317
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Red/White
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Material
Aluminum
Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
State Specific Sign
No
Sign Header
No Header
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Legend
Emergency Exit Only Door Alarm Will Sound
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Door Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.