Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_7X5

  • Mfr # U5-1381-RD_7X5

  • Zoro # G2280111


product price:  $3.59
/ea

Key Features

Header
Notice
Legend
No Guns, Knives or Weapons Allowed On Premises
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1381-RD_7X5
Zoro #
G2280111
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Guns, Knives or Weapons Allowed On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Background Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Language
English
Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Notice
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Legend
No Guns, Knives Or Weapons Allowed On Premises
Sign Header Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Guns, Knives Or Weapons Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.