This item is Discontinued.

Irwin Self Align Die Set, M3-M12, 1 In Hex, 17 Pc 4935059

This item is Discontinued.

Irwin

Self Align Die Set, M3-M12, 1 In Hex, 17 Pc (Discontinued)

Mfr # 4935059
Zoro # G2280153
Country of Origin United States
Category Die Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935059
Zoro #
G2280153
UPC #
-
Country of Origin
United States

Details

Item
Solid Die Set
Number of Pieces
17
Material
High Carbon Steel
Thread Direction
Right Hand
Type
Metric
Thread Type
Metric & BSP
Finish
Plain
Includes
1" Hex Solid Self Alignment Dies M3-M12 and 1/8-28 BSP
Left/Right Hand
Right Hand
Die Type
1 in Hex

Description

Solid Die Set, 1 in Hex, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.