NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1248-RD_10X7

  • Mfr # U5-1248-RD_10X7

  • Zoro # G2280227


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1248-RD_10X7
Zoro #
G2280227
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Vinyl
Header Background Color
Blue
Legend Style
Text
Background Color
White
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Hair Covering
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Hairnets And Beard Covers Required In This Area
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products