One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Long Barrel, Aluminum, Pink

  • Mfr # 60120

  • Zoro # G2281045


product price:  $7.99
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60120
Zoro #
G2281045
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.88 in
Length
2-1/4"
Barrel Length
Long
Cable Size
2 AWG
Width
0.88"
Length (Straight Wireway)
2.25 in
Tongue Thickness
0.13 in
For Stranded Copper Wire Size - Maximum
2 AWG
Barrel Outside Diameter
0.51 in
Overall Width
0.88 in
Overall Length
2.25 in
For Stranded Aluminum Wire Size - Maximum
2 AWG
Tongue Length
1.41 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL Listed
Peep Hole
No
Hole Center to End
0.69 in
Connector Type
Long Barrel
Plate Material
Electro Tin
Construction
Wrought Aluminum
Tongue Style
Standard
Special Features
High-Conductivity
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
Contact Finish
Tin
Color
Pink
Product Type
Long Barrel
Voltage Rating
35 kV
Product Name
LUG TERMINAL
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.51 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.