Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK

  • Mfr # U51044.037.0100

  • Zoro # G2281435


product price:  $6.49
/pk 2, $3.25/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1 in
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51044.037.0100
Zoro #
G2281435
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Shoulder Dia.
3/8 in
Screw Head Height
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Maximum Head Height
0.25 in
Minimum Thread Length
1/2 in
Minimum Head Height
0.24 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Meets/Exceeds
ASME B18.3
Type
Standard
Class
3A
Rockwell Hardness
B65
Heat Treatment
No Heat Treatment
Pack Size
Small Pack
Head Texture
Knurled
Thread Type
Coarse
Shear Strength
84,000 psi
Countersink Angle
140 Degrees
Dimensional Standards
ASME B18.3
Thread Direction
Right Hand
Material Grade/Class
18-8
Minimum Temperature
-50 Degrees F
Thread Fit
3A
Tensile Strength
80,000 psi
Material Quality Standards
ASTM A574
Maximum Temperature
150 Degrees F
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Thread Locking
No

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products