Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK

  • Mfr # U30251.016.0200

  • Zoro # G2281627

CAD Available

product price:  $14.89
/pk 200, $0.07/ea

Key Features

Flat Head
Torx Drive
CAD Drawing
Drive Size
T20
Material
Steel
Finish
Zinc Yellow
Application
For Decks
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U30251.016.0200
Zoro #
G2281627
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
T20
Maximum Head Height
4 59/64 mm
Minimum Thread Length
28.5 mm
Maximum Drill Bit Size
4 mm

Details

CAD Available
Yes
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Application
For Decks
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Small
Tip Type
Pointed
Threads per Inch
14
Point Type
17
Material Quality Standards
ASTM A307A

Description

Deck Screw, Type Deck Screw, Head Type Flat, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 2 in, Drive Star, Drive Size T20, System of Measurement Inch, Application For Decks, Material Quality Standards ASTM A307A, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products