Zoro Homepage
This item is Discontinued.
Nite Ize Rope Tightener, 5 In., Aluminum, Black F9B-03-01

Rope Tightener, 5 In., Aluminum, Black (Discontinued)

  • Mfr # F9B-03-01
  • Zoro # G2281833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9B-03-01
Zoro #
G2281833
UPC #
094664008144
Country of Origin
China

Dimensions

Size
5"

Details

Item
Rope Tightener
For Use With
5/16 in to 5/8 in Rope
Material
Aluminum
Color
Black
Type
Figure 9

Description

Rope Tightener, Material Aluminum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.