Non-Illum Selector Switch, Cam E, 30mm, 10A

  • Mfr # 9001KS11FBH13

  • Zoro # G2281885


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
SPDT
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KS11FBH13
Zoro #
G2281885
UPC #
785901034605
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
SPDT
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
E
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
2
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
Contact Rating
10A @ 600V AC
IP Rating
IP66
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
XO
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
OX
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Series
9001K
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Product Or Component Type
selector switch
Device Presentation
complete product
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Device Short Name
K
Operator Profile
long handle, black long handle
Cap/Operator Or Lens Colour
black
Operator Position Information
2 positions
Contacts Type And Composition
1 C/O
Cam Profile
5
Product Compatibility
9001KA1 side 2
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Type
Long-Handled Knob
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.