Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK

  • Mfr # 55A0504-EA-250

  • Zoro # G2282917


product price:  $7.19
/pk 250, $0.03/ea

Key Features

Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55A0504-EA-250
Zoro #
G2282917
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.25 in
Head Height
0.078 in
Head Dia.
0.391 in
Overall Length
21/64 in
Head Diameter
25/64 in
Shank Diameter
0.157 in
Body Length
1/4 in

Details

Item
Solid Rivet
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
Manufacturer Location
Made in USA*
Finish
Plain
Material
Aluminum
Head Type
Brazier

Description

Solid Rivet,1/4 in L,Brazier,PK250, System of Measurement Inch, Shank Diameter 0.157 in, Overall Length 21/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.078 in, Head Diameter 25/64 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.