Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # 6540170.002

  • Zoro # G2283574


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6540170.002
Zoro #
G2283574
UPC #
012611456947
Country of Origin
Canada

Dimensions

Spout Length
5 in
Overall Height
13 7/8 in
Height
10-5/8 in
Spout Height
6 1/2 in
Overall Width
15 3/4 in
Spout Outlet Height
6 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
6 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Includes
1/2 in Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Replacement Cartridge
2CYV2
Drain Type
None
Series
Monterrey
Temp. Control
Yes
ADA Compliance
ADA Compliant
Connection
1/2 in NPSM
Valve Type
Ceramic Disc
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Spout
Rigid/Swing
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
Non CEC Compliant
Green Certification or Other Recognition
WaterSense Approved
Type
Two Handle Widespread Lavatory
Spout Reach
5 in
Max. Mounting Hole Center Distance
8 in
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Outlet Type
Pressure-compensating Aerator
Number of Mounting Holes
3
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Legend Style
Color
Includes Drain
Drain Not Included
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Yes
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Pressure - Maximum
100 psi
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
951764-0070A
Operation Method
Manual
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.