45 Degree Elbow 45 Degree Elbow, 1/2" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300028404

  • Zoro # G2283696


product price:  $9.29
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1/2"
Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0300028404
Zoro #
G2283696
UPC #
690291012396
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
45 Degree Elbow
Standards
UL: FM Approved: ASME B16.4
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 125
Saturated Steam Pressure
125 psi
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Gender
Female
Color
Black
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT

Description

45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.