1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide

  • Mfr # 4PRH6

  • Zoro # G2283924


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1 31/64 in, 1 57/64 in, 2 61/64 in, 4 59/64 in, 6 57/64 in
Finish
Black Oxide
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRH6
Zoro #
G2283924
UPC #
190735857359
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 31/64 in, 1 57/64 in, 2 61/64 in, 4 59/64 in, 6 57/64 in
Drive Size
1/2"
Output Drive Size
3/8", 1/2", 3/4"
Container Width
5 29/32 in
Input Drive Size
1/2 in
Container Height
8 19/64 in

Details

Item
Impact Adapter and Extension Set
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
6
Standards
ASME B107.110
Impact Rated
Yes
Includes
1/2 in Female x 3/4 in Male Adapter, 1/2 in x 1/2 in Universal Joint, 3 in, 5 in, 7 in Extensions
Material
Steel
Drive Type
Impact
Measurement Type
SAE
Output Drive Type
Male Square
Locking
Yes
Number of Points
4
Container Type
Molded Case
Non-Sparking
No
Input Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Gender
Female
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

If you are looking for a compact and versatile impact socket extension set, then the Westward 4PRH6 1/2" Drive Impact Adapter and Extension Set is your best choice. This impact adapter and extension set comes in 5 different sizes, so you can choose the one that suits your needs. The square drive is female on one end of each piece, while the other end has a square output drive of 3/8", 1/2", or 3/4". The black oxide finish gives these tools an appealing look. Their alloy steel construction makes them sturdy enough to last through long hours of use. If you are looking for quality impact socket extensions that will not let you down when it matters most, then the Westward 4PRH6 1/2" Drive Impact Adapter and Extension Set is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.