Zoro Homepage
This item is Discontinued.
Pelican Case, 13-3/8 In Lx11-5/8 In Wx6 In D, Bl 1400

Case, 13-3/8 In Lx11-5/8 In Wx6 In D, Bl (Discontinued)

  • Mfr # 1400
  • Zoro # G2284441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400
Zoro #
G2284441
UPC #
019428014421
Country of Origin
United States

Dimensions

Inside Length
11 13/16 in
Inside Width
8 7/8 in
Lid Depth
1 3/16 in
Inside Depth
5 3/16 in
Bottom Depth
4 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Load Capacity
20 lb
Industry Type
Healthcare
Mfr. Series
1400
Latch
Double Throw

Description

Protective Case, Bottom Depth 4 in, Color BL, GR, Inside Depth 5 3/16 in, Inside Length 11 13/16 in, Inside Width 8 7/8 in, Lid Depth 1 3/16 in, Material Copolymer Polypropylene, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.