Segment Cup Wheel, Diamond, Sgl, 7x5/8-11

  • Mfr # LW1-5

  • Zoro # G2284457


product price:  $88.95
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind
Arbor Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LW1-5
Zoro #
G2284457
UPC #
098526134576
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Depth
3/16 in
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind
Application
For Concrete, Masonry and Stone
Number of Segments
12
Wheel Type
Single Row
Primary Material Applicationn
Concrete
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Maximum Operating Speed
8,600 RPM
Segment Design
Single Row
Primary Material Application
Concrete

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 12, Overall Diameter 7 in, Segment Design Single Row, Maximum Operating Speed 8,600 RPM, Series Vari-Grind, Abrasive Depth 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.